Shop All Desk Accessories & Organizers
Floortex
Polycarb Table Protector AntiSlp, 29"x59"
Mfr # FRCRAFT2949RA
Zoro # G0054113
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Overall Height 3/100 in
- Standards TAA
- For Use With Tables
Product Information
- Brand Floortex
- MFR # FRCRAFT2949RA
- Zoro # G0054113
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 29 in |
Overall Height | 3/100 in |
Overall Length | 59 in |
Details
Item | Table Protector |
Color | Clear |
Material | Polycarbonate |
Standards | TAA |
For Use With | Tables |
Product Type | Table Protector |
Description
Table Protector, Product Type Table Protector, Overall Height 3/100 in, Overall Width 29 in, Overall Length 59 in, Color Clear, Material Polycarbonate, For Use With Tables, Standards TAA
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- CRAFTY DAB Paper And Envelope Glue, PK12 (50789)
- FLOORTEX Desktex Polycarb AntiS Desk, 35"x71" (FRDE3571RA)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- FLOORTEX Desktex Polycarb AntiS Desk Rec, 20"x36" (FRDE2036RA1)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- LEARNING RESOURCES Create-a-Space™ Storage Center (3806)
- Floortex Desk Accessories & Organizers