Shop All Protective Floor Coverings
Floortex
Hometex AntiMicrob Home Set, 5Ct
Mfr # FRHMHSS1
Zoro # G0055367
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chair Mat
- Length 48 in
- Width 53 in
- Material Polycarbonate
- Thickness 90 mil
Product Information
- Brand Floortex
- MFR # FRHMHSS1
- Zoro # G0055367
- UPC # 874951001061
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 48 in |
Width | 53 in |
Details
Item | Cleartex Ultimat Low/Medium Pile Carpet Polycarbonate Lipped Chair Mat |
Type | Chair Mat |
Material | Polycarbonate |
Thickness | 90 mil |
Color | Clear |
Description
Hometex AntiMicrob Home Set,5Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Spot and Stain Remover, 32 oz., Citrus (101109752)
- PROTEAM Replacement Swivel Cuff, Black, 1.5" (100694)
- COOL KITCHEN 01201 54 in. Janitor Mop Stick (CO138682)
- SWIFFER Wetjet Pad Refill, PK96 (08443CT)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- FLOORTEX Colortex Reflect Gem HF/LP Cpt, 36"x48" (FC229220ECRG)
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- CRAFTTEX Pack of 2 Sewing Machine Mats - 19" x 24" (FPCS1924RA2)
- ORGILL POLY ORGILL POLY 2X84-C Poly Film, 200 ft L, 8.3 ft W, 2 mil Thick, Clear (2X84-C)
- WARP BROTHERS Warp Brothers 795-6X20-B 6Mil 20X100 Black Poly Cover (795-6X20-B)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- Floortex Protective Floor Coverings