Shop All Tablecloths & Runners
Floortex
Hometex AntiM Rnd Mat, 12" Dia, PK2
Mfr # FPHMTM30RV2
Zoro # G0055218
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Color Clear
- Width 12 in
- Material Vinyl/PVC
- Length 12 in
Product Information
- Brand Floortex
- MFR # FPHMTM30RV2
- Zoro # G0055218
- UPC # 00874951001412
- Country of Origin United Kingdom
- Category Tablecloths & Runners
Dimensions
Width | 12 in |
Length | 12 in |
Details
Thickness | 0.04 in |
Color | Clear |
Material | Vinyl/PVC |
Capacity | 180 lb |
For Use With | Suitable For Use On Most Table Surfaces |
Description
Hometex AntiM Rnd Mat,12" Dia,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Range Element 240V 3000W (2N-11010-22)
- DEXTER RUSSELL Book Binders Knife 4 In X 11/16 In (17120)
- MASTER GRADE 5 ½" Trimming (F-J2-0413-KP)
- RAFFAELLO Raffaello T15 Shelf, PK6 (14115)
- FLOORTEX Hometex AntiM Rect. Desk Mat, 19"x24", PK2 (FPHMTM4861EV2)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- Floortex Tablecloths & Runners