Shop All Chair Mats
Floortex
Floortex Cleartex 11341525LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 45 X 53 In.
Mfr # 11341525LV
Zoro # G003767921
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Floortex
- MFR # 11341525LV
- Zoro # G003767921
- UPC # 874951003010
- Country of Origin China
- Category Chair Mats
Description
Floortex Cleartex Advantagemat Chairmat With Lip For Low Pile Carpets.
Features- Clear PVC carpet protection mat for use in the home and office prevents carpet wear caused by chair casters.
- Unique Floortex PVC formulation for the clearest, most durable PVC mats on the market.
- Affordable, long lasting construction from top quality materials.
- Manufactured using 20 to 40% recycled material.
- 100% Free from BPA, Cadmium and Lead.
- Spiked gripper back for carpet applications holds chair mat firmly in place.
- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Designed for low pile carpet of 1/4 in. or less thickness including padding.
- Materials - PVC.
- Dimension - 45 x 53 x 0. 085 in.
- Item Weight - 7. 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- FLASH FURNITURE Stack Chair, Plastic, Black, 30" H (RUT-1-BK-GG)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- FLOORTEX Floortex Cleartex 1115226EV Advantagemat Pvc Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In. (1115226EV)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Carpet (PF1113425EV)
- FLOORTEX Floortex Cleartex 11341526LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 45 X 53 In. (11341526LV)
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 29" x 47" (NCCMFLBG0001)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Carpet (FR1115015023ER)
- ES ROBBINS Floor+Mate, Hard Floor to Medium Pile Carpet to 0.75in, 46x48, Clear (121442)
- Floortex Chair Mats