Shop All Entrance Mats
Floortex
Door Mat, Multi-colored, 39 in W x
Mfr # FR4BQ3948C
Zoro # G0054527
product price: $86.85
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$86.85
Free 30-Day Returns
Key Features
- Overall Width 39 in
- Overall Length 48 in
- Size 39 in x 48 in
- Color Multi-colored
- Thickness 0.25 in
Product Information
- Brand Floortex
- MFR # FR4BQ3948C
- Zoro # G0054527
- UPC # 874951001337
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 39 in |
Overall Length | 48 in |
Size | 39 in x 48 in |
Details
Item | Door Mat |
Color | Multi-colored |
Thickness | 0.25 in |
Weight | 5.9 |
Application | Fits under any small or large barbecue |
Backing Material and Surface Material | Nylon Fiber |
Surface Design | Cook Design |
Description
Doortex Fire BBQ Mat Cook,39"x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-118)
- SIGNMISSION ITS A GIRL! DECAL sticker birth pregnant hospital welcome home, D-12 Its A Girl (D-12 Its A Girl)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, X-Large (7040-SA XL)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- FLOORTEX Door Mat, Gray, 24 in W x (FR42432ULTGR)
- FLOORTEX Floor Mat, Blue, 24" W x (FRECOR2436BL)
- FLOORTEX Door Mat, Multi-colored, 39 in W x (FR4BQ3948FL)
- FLOORTEX Door Mat, Gray, 36 in W x (FR49150DCBWV)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- FLOORTEX Door Mat, Charcoal, 32 in W x (FR480120FPRGR)
- PRO TECT ASSOCIATES INC. Tack Mat 2 Sets of 30 Sheets 3' x 2' (PTM-2-3624-B)
- Floortex Floor Mats