Shop All Entrance Mats
Floortex
Door Mat, Multi-colored, 20 in W x
Mfr # FR4ER2055SL
Zoro # G0054859
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Length 55 in
- Size 55" x 20"
- Color Multi-colored
- Thickness 0.2 in
Product Information
- Brand Floortex
- MFR # FR4ER2055SL
- Zoro # G0054859
- UPC # 874951002143
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 20 in |
Overall Length | 55 in |
Size | 55" x 20" |
Details
Item | Door Mat |
Color | Multi-colored |
Thickness | 0.2 in |
Weight | 3.4 |
Application | Ideal for use in kitchens for added comfort and cleanliness |
Backing Material and Surface Material | Nylon Fiber |
Description
Doortex Rect. Long Runner Shoes,20"x55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Safety Helmet (280-EV6161V-CH-11)
- 3M Disposable Earplugs, Bullet; Tapered Shape, 29.0 Decibel, Orange (7100099848)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, S (34-800/S)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H15PF)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- FLOORTEX Door Mat, Gray, 24 in W x (FR42432ULTGR)
- FLOORTEX Floor Mat, Blue, 24" W x (FRECOR2436BL)
- FLOORTEX Door Mat, Black, 32 in W x (FR48122OCBK)
- FLOORTEX Door Mat, Gray, 48 in W x (FR49180DCBWV)
- FLOORTEX Door Mat, Brown, 32 in W x (FR480120FPRBR)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- Floortex Floor Mats