Shop All Entrance Mats
Floortex
Door Mat, Gray, 32 in W x
Mfr # FR48120DCBWV
Zoro # G0054393
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 48 in
- Size 32 in x 48 in
- Color Gray
- Thickness 0.25 in
Product Information
- Brand Floortex
- MFR # FR48120DCBWV
- Zoro # G0054393
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 32 in |
Overall Length | 48 in |
Size | 32 in x 48 in |
Details
Item | Door Mat |
Color | Gray |
Thickness | 0.25 in |
Weight | 5.7 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Indoor Mat,32"x48",Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701S-07)
- KLEEN CHEF PVC General Use Polyester Apron, Yellow, Small (BLKC-ES-PVC-AP2Y)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- CONDOR Wrist Support, M, Right, Black (5T546)
- FLOORTEX Door Mat, Brown, 24 in W x (FR4WD2439BG)
- FLOORTEX Door Mat, Brown, 32 in W x (FR43248ULTBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Multi-colored, 39 in W x (FR4BQ3948FL)
- FLOORTEX Door Mat, Gray, 24 in W x (FR42432ULTGR)
- FLOORTEX Door Mat, Charcoal, 32 in W x (FR480120FPRGR)
- H2H Dust-Star Microfiber Wiper Mat 36'' x 120'' Charcoal (H2187201)
- Floortex Entrance Mats