Shop All Entrance Mats
Floortex
Door Mat, Gray, 24 in W x
Mfr # FR46090DCBWV
Zoro # G0054472
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Size 24 in x 36 in
- Color Gray
- Thickness 0.25 in
Product Information
- Brand Floortex
- MFR # FR46090DCBWV
- Zoro # G0054472
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Size | 24 in x 36 in |
Details
Item | Door Mat |
Color | Gray |
Thickness | 0.25 in |
Weight | 3.2 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Indoor Mat,24"x36",Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, EMPLOYEES MUST WASH HANDS, Tactile Symbol/Braille, 6x9, Gray (4726)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- NEVS Label, Physical Exam Checklist 2" x 3" White w/Red (VW-0112)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- FLOORTEX Door Mat, Brown, 32 in W x (FR480120FPRBR)
- FLOORTEX Door Mat, Brown, 24 in W x (FR4WD2439BG)
- FLOORTEX Door Mat, Gray, 32 in W x (FR48120DCBWV)
- FLOORTEX Door Mat, Blue, 24 in W x (FR46090DCBLV)
- FLOORTEX Door Mat, Brown, 48 in W x (FR49180DCBR)
- FLOORTEX Door Mat, Brown, 24 in W x (FR46090DCBR)
- CAROLINES TREASURES Crystal Hot Sauce With Seafood Indoor and Outdoor Mat- 24 x 36 in. (8637JMAT)
- Floortex Entrance Mats