Shop All Entrance Mats
Floortex
Door Mat, Brown, 32 in W x
Mfr # FR48120DCBR
Zoro # G0054448
original price:
$61.20
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 48 in
- Size 32 in x 48 in
- Color Brown
- Thickness 0.25 in
Product Information
- Brand Floortex
- MFR # FR48120DCBR
- Zoro # G0054448
- UPC # 874951002938
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 32 in |
Overall Length | 48 in |
Size | 32 in x 48 in |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.25 in |
Weight | 5.7 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Indoor Mat,32"x48",Brwn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Dickies 34W x 34L White Painter Bib Overalls (8953WH)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19826)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- FLOORTEX Door Mat, Charcoal, 36 in W x (FR490150FPRGR)
- FLOORTEX Door Mat, Multi-colored, 39 in W x (FR4BQ3948FL)
- FLOORTEX Door Mat, Blue, 24 in W x (FR46090DCBLV)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- FLOORTEX Door Mat, Gray, 32 in W x (FR48120DCBWV)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- Floortex Entrance Mats