Shop All Entrance Mats
Floortex
Door Mat, Brown, 24 in W x
Mfr # FR4WR2439BBR
Zoro # G0054901
original price:
$46.00
8% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 39 in
- Size 39" x 24"
- Color Brown
- Thickness 0.2 in
Product Information
- Brand Floortex
- MFR # FR4WR2439BBR
- Zoro # G0054901
- UPC # 874951002730
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 39 in |
Size | 39" x 24" |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.2 in |
Weight | 2.9 |
Application | Ideal for use in kitchens for added comfort and cleanliness |
Backing Material and Surface Material | Nylon Fiber |
Description
Doortex Rect. Washrm Mat Boots,24"x39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN65)
- S FELLAS BY GENUINE GRIP Men Waterproof Hiker Boot, 6", Wheat, 8W, PR (6052-8W)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Blue, 24 in W x (FR46090DCBLV)
- FLOORTEX Door Mat, Gray, 36 in W x (FR49150DCBWV)
- FLOORTEX Door Mat, Charcoal, 32 in W x (FR480120FPRGR)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft -Black Rubber Roll (03-167-CO-P)
- Floortex Entrance Mats