Shop All Entrance Mats
Floortex
Door Mat, Blue, 24 in W x
Mfr # FR42432ULTBL
Zoro # G0054910
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 32 in
- Size 24 in x 32 in
- Color Blue
- Thickness 0.25 in
Product Information
- Brand Floortex
- MFR # FR42432ULTBL
- Zoro # G0054910
- UPC # 874951001320
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 32 in |
Size | 24 in x 32 in |
Details
Item | Door Mat |
Color | Blue |
Thickness | 0.25 in |
Weight | 3 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene Scrape and Soak fibres with Vinyl Backing |
Description
Doortex Ultimat Indoor,24"x32",Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- 3M SPEEDGLAS Magnifying Lens Holder (46-0680-00)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- TRU-SPEC Tactical Polo, OD Green, M, 34" L (2565)
- FLOORTEX Door Mat, Black, 32 in W x (FR48122OCBK)
- FLOORTEX Door Mat, Brown, 24 in W x (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 32 in W x (FR48120DCBR)
- FLOORTEX Door Mat, Gray, 24 in W x (FR46090DCBWV)
- FLOORTEX Connectors, Black, 4 in W x (FB4OCTOCON)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PXA2)
- Floortex Entrance Mats