Shop All Chair Mats
Floortex
Chair Mat, Rectangular, Clear, 48"x48"
Mfr # FR1112123ER
Zoro # G6594749
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Color Clear
- Thickness 0.085 in
- Backing Cleated
Product Information
- Brand Floortex
- MFR # FR1112123ER
- Zoro # G6594749
- UPC # 874951001047
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 48 in |
Overall Length | 48 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.085 in |
Backing | Cleated |
Material | Polycarbonate |
Edges | Straight |
Product Type | Chair Mat |
Edge Style | Straight |
For Floor Type | Carpet |
Back Texture | Studded |
Includes Lip | No |
Body Shape | Square |
Maximum Carpet Thickness | 1/2 in |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 48 in, Overall Length 48 in, Material Polycarbonate, Body Shape Square, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- CORTECH Razorback Chair, Black (86484BK)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- EDLUND Knife and Gear Kit, PK6 (KT1415)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet (FR1120023ER)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- FLOORTEX Mat, Anti-Fatigue, System 3000, 20" x 39" (FCA32039BM)
- FLOORTEX Ultimat Polycarbonate Chair Mat, High Pile Carpets, 60 x 48, Clear (ER1115227ER)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x60, Clear (ER1115223ER)
- FLOORTEX Chair Mat 48"x79", for Hard Floor/Carpet (FR1220025EV)
- Floortex Chair Mats