Shop All Chair Mats
Floortex
Chair Mat 48"x79", Rectangular Shape, for Carpet
Mfr # FR1120025EV
Zoro # G0053949
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Clear
- Width 48 in
- Mat Surface Material Vinyl
- Length 79 in
Product Information
- Brand Floortex
- MFR # FR1120025EV
- Zoro # G0053949
- UPC # 874951002860
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 48 in |
Length | 79 in |
Mat Depth | 90 mil |
Details
Item | Vinyl Chair Mat for Carpets up to 1/4" Rectangular - 48" x 79" |
Shape | Rectangle |
Color | Clear |
Mat Surface Material | Vinyl |
Application/Usage | Home, Desk Protection, Office, Workstation |
Recycled | Yes |
Features | Anti-fatigue, Wear Resistant, Damage Resistant, BPA Free, Phthalate-free, Chemical-free, Tin-free, Cadmium-free, Straight Edge, Eco-friendly, Lead-free, Gripper, Ergonomic |
Description
Cleartex AdvMat,Rect. LP Carpet,48"x79
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Black, Laminate (NAN-WK-004-GG)
- CORRELL CF TFL Folding Tables 24x60 Medium Oak (CF2460TF-06)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- OFFICESOURCE Spencer Collection Executive High Back Swivel Tilt with Mahogany Frame (1265VBK)
- FLOORTEX Floortex Cleartex 11341525LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 45 X 53 In. (11341525LV)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x60, Clear (ER1115223ER)
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- FLOORTEX Ecotex EnhancedPoly Rect. HF, 48"x60" (FRECO124860EP)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115226LV)
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- Floortex Chair Mats