Shop All Chair Mats
Floortex
Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet
Mfr # FR1115223LR
Zoro # G7376190
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Color Clear
- Thickness 0.085 in
- Material Polycarbonate
Product Information
- Brand Floortex
- MFR # FR1115223LR
- Zoro # G7376190
- UPC # 874951001146
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 60 in |
Lip Dimensions | 25 in x 12 in |
Overall Width | 48 in |
Overall Length | 60 in |
Lip Length | 25 in |
Lip Width | 12 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.085 in |
Material | Polycarbonate |
Edges | Straight |
Backing | Cleated |
Product Type | Chair Mat |
Body Shape | Traditional Lip |
Maximum Carpet Thickness | 1/2 in |
Includes Lip | Yes |
Back Texture | Studded |
For Floor Type | Carpet |
Edge Style | Straight |
Lip Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 48 in, Overall Length 60 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- FLOORTEX Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet (FR1113423LR)
- FLOORTEX Chair Mat 39"x49", Contoured Shape, Clear, for Carpet (FR119923SR)
- FLOORTEX Black PVC Chair Mat (123047HEBV)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- FLOORTEX Floortex 1230025EV Cleartex Advantagemat PVC Rectangular Chair Mat - 48 x 118 in. (FR1230025EV)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- FLOORTEX Phthalate Free Mat, HF, 36"x48" (FRPF129225EV)
- Floortex Chair Mats