Shop All Chair Mats
Floortex
Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor
Mfr # FC128919LR
Zoro # G7320595
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 47 in x 35 in
- Color Clear
- Thickness 0.075 in
Product Information
- Brand Floortex
- MFR # FC128919LR
- Zoro # G7320595
- UPC # 874951001627
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 47 in x 35 in |
Lip Dimensions | 20 in x 10 in |
Overall Length | 47 in |
Lip Length | 20 in |
Overall Width | 35 in |
Lip Width | 10 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.075 in |
Backing | Non-Cleated |
Edges | Straight |
Material | Polycarbonate |
Product Type | Chair Mat |
For Floor Type | Hard Floors |
Body Shape | Traditional Lip |
Back Texture | Smooth |
Includes Lip | Yes |
Edge Style | Straight |
Lip Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 35 in, Overall Length 47 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Includes Lip Yes, Lip Length 20 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- FLOORTEX Black PVC Chair Mat (123047HEBV)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- FLOORTEX Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet (FR1113427LR)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Carpet (FR11341526LV)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- Floortex Chair Mats