Shop All Chair Mats
Floortex
Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet
Mfr # FC118927LR
Zoro # G7320717
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 1 in Thick
- Color Clear
- Thickness 0.11 in
- Backing Cleated
Product Information
- Brand Floortex
- MFR # FC118927LR
- Zoro # G7320717
- UPC # 874951001276
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 47 in x 35 in |
Lip Dimensions | 20 in x 10 in |
Overall Width | 35 in |
Overall Length | 47 in |
Lip Length | 20 in |
Lip Width | 10 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 1 in Thick |
Color | Clear |
Thickness | 0.11 in |
Backing | Cleated |
Edges | Straight |
Material | Polycarbonate |
Product Type | Chair Mat |
Body Shape | Traditional Lip |
For Floor Type | Carpet |
Edge Style | Straight |
Back Texture | Studded |
Lip Shape | Rectangle |
Maximum Carpet Thickness | 1/2 in |
Includes Lip | Yes |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.11 in, Overall Width 35 in, Overall Length 47 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 20 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Heavy Duty Bariatric Footstool w/ Non Skid Rubber Platform & Handrail (13062-1sv)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- DIESEL LIFE Song of My People Throw (DL01SONG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115227LR)
- FLOORTEX Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet (FR1113427LR)
- FLOORTEX Floortex Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included (119225LV)
- FLOORTEX Ecotex EnhancedPoly Rect. HF, 48"x60" (FRECO124860EP)
- FLOORTEX Floortex Cleartex 11341526LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 45 X 53 In. (11341526LV)
- FLOORTEX Floortex Cleartex 11341525LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 45 X 53 In. (11341525LV)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- Floortex Chair Mats