Shop All Chair Mats
Floortex
Chair Mat 47"x30", Rectangular Shape, Clear, for Carpet
Mfr # FC11197523ER
Zoro # G7346221
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 1/4 in Thick
- Color Clear
- Thickness 0.085 in
- Material Polycarbonate
Product Information
- Brand Floortex
- MFR # FC11197523ER
- Zoro # G7346221
- UPC # 874951002167
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 47 in x 30 in |
Overall Width | 30 in |
Overall Length | 47 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 1/4 in Thick |
Color | Clear |
Thickness | 0.085 in |
Material | Polycarbonate |
Backing | Cleated |
Edges | Straight |
Product Type | Chair Mat |
Maximum Carpet Thickness | 1/2 in |
Back Texture | Studded |
For Floor Type | Carpet |
Edge Style | Straight |
Includes Lip | No |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 30 in, Overall Length 47 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- MEDCENTER MedCenter 73267 Your Minder Personal Recording Alarm Clock (73267)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, Clear, for Carpet (FR1120023ER)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- FLOORTEX Ecotex EnhancedPoly Rect. HF, 48"x60" (FRECO124860EP)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128920ERA)
- FLOORTEX Chair Mat 48"x118", Clear (FR1130023ER)
- FLOORTEX Ultimat Polycarb, L/M Carpet, 47"x35" (FC118923ER)
- Floortex Chair Mats