Shop All Chair Mats
Floortex
Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor
Mfr # PF1213425EV
Zoro # G6178746
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors
- Color Clear
- Thickness 0.09 in
- Material PVC
Product Information
- Brand Floortex
- MFR # PF1213425EV
- Zoro # G6178746
- UPC # 874951001108
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 53 in |
Length | 45 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floors |
Color | Clear |
Thickness | 0.09 in |
Material | PVC |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Smooth |
Capacity | 200 lbs |
Mat Backing Material | Phthalate-Free PVC |
Description
Chair Mat,Free Pvc,Hard Floors,53 In.x45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115225EV)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128920ERA)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- Floortex Chair Mats