Shop All Chair Mats
Floortex
Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor
Mfr # PF129225EV
Zoro # G6178737
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors
- Color Clear
- Thickness 0.09 in
- Material PVC
Product Information
- Brand Floortex
- MFR # PF129225EV
- Zoro # G6178737
- UPC # 874951001092
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 36 in |
Width | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floors |
Color | Clear |
Thickness | 0.09 in |
Material | PVC |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Smooth |
Capacity | 200 lbs |
Mat Backing Material | Phthalate-Free PVC |
Description
Chair Mat,Free Pvc,Hard Floors,48 In.x36 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- FLASH FURNITURE 4 Pack 30" High Backless Copper Metal Barstool (4-ET-BT3503-30-POC-GG)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- FLOORTEX Chair Mat 48"x79", Rectangular Shape, for Carpet (FR1120025EV)
- FLOORTEX Floortex Cleartex 11341525LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 45 X 53 In. (11341525LV)
- FLOORTEX Chair Mat for Hard Floor, Rectangular Wit (FR124553HLBV)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Carpet (FR1115015023ER)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- Floortex Chair Mats