Shop All Chair Mats
Floortex
Black PVC Chair Mat
Mfr # 124860HEBV
Zoro # G709252745
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 0.08 in
- Material PVC, Vinyl
- Edge Style Straight
- For Floor Type Hard Floors
Product Information
- Brand Floortex
- MFR # 124860HEBV
- Zoro # G709252745
- UPC # 841776100279
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Length | 60 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Color | Black |
Thickness | 0.08 in |
Material | PVC, Vinyl |
Edge Style | Straight |
For Floor Type | Hard Floors |
Back Texture | Smooth |
Product Type | Chair Mat |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.08 in, Overall Width 48 in, Overall Length 60 in, Material PVC, Vinyl, Body Shape Rectangle, Color Black, Back Texture Smooth, For Floor Type Hard Floors, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- SPACE SOLUTIONS Ready-to-Assemble 48-inch Wide Mobile Metal Desk for Home Office, Navy (24814)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- FLOORTEX Floortex Cleartex 11197523ER Ultimat Polycarbonate Rectangular Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 47 X 30 In. (11197523ER)
- FLOORTEX Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet (FR1113423LR)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- FLOORTEX Marlon BioPlus Polycarbonate Chair Mat for Low/Medium Pile Carpets up to 1/2in thick, 35in x 47in (NCCMFLBG0002)
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- Floortex Chair Mats