Shop All Chair Mats
Floortex
Black PVC Chair Mat
Mfr # 124553HLBV
Zoro # G809252744
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Thickness 0.08 in
- Material PVC, Vinyl
- Body Length 53 in
- Back Texture Smooth
Product Information
- Brand Floortex
- MFR # 124553HLBV
- Zoro # G809252744
- UPC # 841776100262
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Body Length | 53 in |
Overall Length | 53 in |
Overall Width | 45 in |
Body Width | 45 in |
Details
Item | Chair Mat |
Color | Black |
Thickness | 0.08 in |
Material | PVC, Vinyl |
Back Texture | Smooth |
Includes Lip | Yes |
Edge Style | Straight |
For Floor Type | Hard Floors |
Body Shape | Rectangle |
Product Type | Chair Mat |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.08 in, Overall Width 45 in, Overall Length 53 in, Material PVC, Vinyl, Body Shape Rectangle, Color Black, Back Texture Smooth, For Floor Type Hard Floors, Body Length 53 in, Body Width 45 in, Includes Lip Yes, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128919ER)
- FLOORTEX Floortex Cleartex 1112123ER Ultimat Polycarbonate Square Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 48 X 48 In. (1112123ER)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 46" x 60" (NRCMFLBG0004)
- ZORO SELECT Chair Mat (143013)
- Floortex Chair Mats