Shop All Chair Mats
Floortex
Black PVC Chair Mat
Mfr # 114860LEBV
Zoro # G909252750
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 0.09 in
- Material PVC, Vinyl
- Edge Style Straight
- Overall Length 60 in
Product Information
- Brand Floortex
- MFR # 114860LEBV
- Zoro # G909252750
- UPC # 841776100347
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Length | 60 in |
Overall Width | 48 in |
Details
Item | Chair Mat |
Color | Black |
Thickness | 0.09 in |
Material | PVC, Vinyl |
Edge Style | Straight |
Product Type | Chair Mat |
Back Texture | Studded |
Maximum Carpet Thickness | 1/4 in |
For Floor Type | Carpet |
Body Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.09 in, Overall Width 48 in, Overall Length 60 in, Material PVC, Vinyl, Body Shape Rectangle, Color Black, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Satin Brass (01110810SB1)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- REGENCY SandArmchairs, 31W29L33H, Wood, VinylSeat (7701JVSD)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115230TR)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x60, Clear (ER1115223ER)
- FLOORTEX Phthalate Free Mat, LP Carpets, 48"x60" (FRPF1115225EV)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- FLOORTEX Chair Mat for Hard Floor, Rectangular Wit (FR124553HLBV)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- Floortex Chair Mats