Shop All Anti-Fatigue Mats
Floortex
67 in L x Polyurethane, 0.9 in Thick
Mfr # FCA2367XVBK
Zoro # G8629081
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Thickness 0.9 in
- Width 23 in
- Application For use with extra width standing desks or at serving counters, reception desks and any other locations where prolonged standing is required
- Color Black
Product Information
- Brand Floortex
- MFR # FCA2367XVBK
- Zoro # G8629081
- UPC # 841776101795
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 23 in |
Length | 67 in |
Size of Drainage Holes | 67" x 23" |
Details
Material | Polyurethane |
Thickness | 0.9 in |
Application | For use with extra width standing desks or at serving counters, reception desks and any other locations where prolonged standing is required |
Color | Black |
Weight | 8 |
Item | Anti-Fatigue Mat |
Description
Extra Wide Active Anti-Fatigue Mat,Midni
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 10, 1 PR (16-312)
- SIGNMISSION OSHA Sign, Breathing Apparatus Required Beyond Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10386)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHMM-08)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- Floortex Floor Mats