Shop All Anti-Fatigue Mats
Floortex
24" L x Polyurethane, 43/64" Thick
Mfr # FCA21624GY
Zoro # G2523978
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Fire Resistant/Fire Retardant Fire Resistant
- Brake Fluid Resistant No
- Antifatigue Yes
- Oil Resistant No
Product Information
- Brand Floortex
- MFR # FCA21624GY
- Zoro # G2523978
- UPC # 874951007452
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 24" |
Width | 16" |
Width and Length | 16 in x 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, X-Ray Detectable No, Width 16 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series AFS-TEX System 2000, Thickness 43/64 in, Thermally Insulating No, Surface Material Polyurethane, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Smooth, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle, Length 2 ft, Mat Product Type Antifatigue Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Ever-Lite Safety Glasses (GEMP-SB8610D)
- MOON AMERICAN Fire Hose Adapter, MNPTxNPSH Male, 2-1/2in (358-2562511)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X3X3AMCH)
- Floortex Floor Mats