Shop All Anti-Fatigue Mats
Floortex
24 in L x Polyurethane with Polyester cover, 0.8 in Thick
Mfr # CC1624BLK
Zoro # G006587380
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane with Polyester cover
- Length 24 in
- Width 16 in
- Thickness 0.8 in
Product Information
- Brand Floortex
- MFR # CC1624BLK
- Zoro # G006587380
- UPC # 841776104413
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 24 in |
Width | 16 in |
Details
Material | Polyurethane with Polyester cover |
Item | Floor Mat |
Color | Black |
Thickness | 0.8 in |
Description
When your kitchen activity means standing for long periods of time, improve your personal comfort with a luxury kitchen anti-fatigue mat. The Floortex Standing Comfort Mat's deep and supportive structure reduces fatigue when standing for long periods of time. Its soft cover is easy to clean. Use this comfort mat in studios, workshops and kitchens to improve your comfort. Suitable for carpet, rugs and hard floor.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , HandMax Pro #6161 PR XL (6161 XL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHLG0025PI)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- APACHE MILLS Apache Mills Soft Foot Anti Fatigue Mat 3/8in Thick 2' x 3' Black/Yellow (2026309032X3)
- Floortex Anti-Fatigue Mats