Shop All Water Detectors
Floodmaster
Detection/Alarm Shutoff System, 120VAC
Mfr # RS-080-3/4
Zoro # G3782849
original price:
$1,082.96
21% off
new price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Connection Type NPT
- Material Brass
- Number of Sensors 1
- Max. Pressure 600 psi
Product Information
- Brand Floodmaster
- MFR # RS-080-3/4
- Zoro # G3782849
- UPC # 857640005281
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 3/4 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 8 ft |
Pipe Size | 3/4 in |
Details
Item | Leak Detection Shut-Off Valve |
Connection Type | NPT |
Material | Brass |
Number of Sensors | 1 |
Max. Pressure | 600 psi |
Amps | 0.3 A |
Temp. Range | -4 Degrees to 131 Degrees F |
Audio Alarm | Yes |
Shut Off | Yes |
Application | Home Leak Detection |
Voltage | 120V AC |
Standards | MA Board of Registration of Plumbers Approval Code P3-0818-66, NSF 372, NSF/ANSI 61, UL |
Includes | 120V AC Power Plug w/ 12 ft Lead Wire, 3/4 in Full Port Lead-Free Shut-Off Valve, Actuator Assembly, Magnetized Water Sensor w/ 8 ft Lead Wire, Metal Plate, Receiver Box |
Product Type | Detection and Alarm Shutoff System |
Operating Temperature - Maximum | 366 Degrees F |
Shut Off Feature | Shut-off Feature |
Audio Alarm Included | Audio Alarm Included |
Current | 1 A |
Operating Pressure - Maximum | 580 psi |
Operating Temperature - Minimum | -4 Degrees F |
Description
Leak Detection Shut-Off Valve, Voltage 120V AC, Pipe Size 3/4 in, Material Brass, Connection Type NPT, Operating Pressure - Maximum 580 psi, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 366 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Sensor Cord Length 8 ft, Power Cord Length 12 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- WATTS Pressure Relief Valve, Brass, 300 psi (3/4 530-C)
- HONEYWELL THERMAL SOLUTIONS Rm7890B1048 On-Off Primary (RM7890B104)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi (RS-092-1/2-MK2)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC8)
- Floodmaster Water Detectors