Shop All Water Detectors
Floodmaster
Detection and Alarm Shutoff System, 24VAC
Mfr # RS-090-E
Zoro # G1621451
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in x 3/4 in
- Connection Type NPT
- Material Brass
- Number of Sensors 1
- Max. Pressure 80 psi
Product Information
- Brand Floodmaster
- MFR # RS-090-E
- Zoro # G1621451
- UPC # 811475030160
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 1/2 in x 3/4 in |
Power Cord Length | 7 ft |
Sensor Cord Length | 8 ft |
Pipe Size | 1/2 in |
Details
Item | Leak Detection Shut-Off Valve |
Connection Type | NPT |
Material | Brass |
Number of Sensors | 1 |
Max. Pressure | 80 psi |
Includes | (2) Water Hammer Arrestors, (4) Outlet Box w/ Mounting Straps, 120V AC Power Plug w/ 7 ft Lead Wire, Leak Detection Receiver, Magnetized Water Sensor w/ 8 ft Lead Wire, Metal Plate, Trim Plate |
Amps | 0.6 A |
Standards | MA Board of Registration of Plumbers Approval Code P1-1118-206 |
Application | Washing Machine Leak Detection |
Temp. Range | 0 Degrees to 100 Degrees F |
Shut Off | Yes |
Audio Alarm | Yes |
Voltage | 24V AC |
Product Type | Detection and Alarm Shutoff System |
Audio Alarm Included | Audio Alarm Included |
Operating Temperature - Maximum | 100 Degrees F |
Operating Pressure - Maximum | 80 psi |
Shut Off Feature | Shut-off Feature |
Current | 0.6 A |
Operating Temperature - Minimum | 0 Degrees F |
Description
Leak Detection Shut-Off Valve, Voltage 24V AC, Pipe Size 1/2 in, Material Brass, Connection Type NPT, Operating Pressure - Maximum 80 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Sensor Cord Length 8 ft, Power Cord Length 7 ft
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- NDS HVY DTY GRATE SQ 12 in. GRN (1212)
- LEGRIS Union, 5/32 in Tube Size, Brass, Silver (3606 04 00)
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi (RS-092-1/2-MK2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-092-1/2-MK1)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- MOEN 1 1/4"Smart Home Water Monitoring And Leak Detection System (900-002)
- Floodmaster Water Detectors