Shop All Interior Stains & Finishes
Flood
Exterior Clear Wood Finish
Mfr # FLD520
Zoro # G402676862
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flood
- MFR # FLD520
- Zoro # G402676862
- UPC # 10273520150
- Country of Origin Unknown
- Category Interior Stains & Finishes
Description
Provides a natural finish that protects wood against moisture and sun damage. Fortified with PENETROL for excellent penetration. Recommended for use on any properly prepared exterior wood, including decks, fences, siding, railings, outdoor furniture and other wood surfaces. Apply to new, dry, pressure-treated wood, uncoated new or weathered wood, or wood previously stained or painted. Apply directly to weathered wood previously finished with FLOOD CWF-UV; other previous coatings must be completely removed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame & Cover, Cage, 3" Rollers (R039-3)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, High Visibility Yellow, Water -Based (203034)
- RUST-OLEUM Rust-Oleum 647-249122 Painters Touch Ultra Cover Spray; Gloss Black; 12 oz. (20066187767)
- LINZER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RF215-9)
- FLOOD 5 Gal Natural CWF-UV5 Exterior Clear Wood Finish (FLD565)
- FLOOD Flood FLD521-05 Wood Finish, Redwood, 5 gal (FLD521-05)
- FLOOD Flood FLD447-05 Wood Finish, Clear, 5 gal Can (FLD447-05)
- FLOOD 1 Gal Deep Base Pro Series Solid Color Acrylic Stain (FLD822)
- FLOOD Wood Finish, Clear, Liquid, 1 gal (FLD447-01)
- FLOOD Pro Series Solid Satin Neutral Deep Base Acrylic Wood Stain 1 gal (FLD82201)
- VARATHANE Floor Finish, Crystal Clear, Gloss, 1 gal. (130031)
- Flood Interior Stains & Finishes