Shop All Water Testing Meters
Flomec
Watermeter
Mfr # TM20NQ9GMB
Zoro # G200389810
original price:
$616.99
5% off
new price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Display Units Barrels, Cubic Centimeters, Cubic Feet, Cubic Meters, Imperial Gallons, Liters, Ounces, Quarts, gal
- Power Requirement Two Alkaline AAA Batteries
- Width (In.) 3 1/2 in
Product Information
- Brand Flomec
- MFR # TM20NQ9GMB
- Zoro # G200389810
- UPC # 41112501
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Width (In.) | 3 1/2 in |
Height (In.) | 4 2/5 in |
Length (In.) | 7 9/10 in |
For Pipe Size | 2 in |
Connection Size | 2 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 7.9 in |
Overall Height | 0.9 in |
Description
Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters, Output Type 4-20 mA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL WATER Sampler Single Bottle (WS700)
- UNITED Crucible, Porcelain, Glazd, 1150C, 50mm, PK6 (JCT040)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-200QR)
- FLOMEC Watermeter (TM05SQ9GMA)
- FLOMEC Watermeter (TM10SQ9GMA)
- FLOMEC Watermeter (TM07SQ9GMA)
- FLOMEC Watermeter (TM07NQ9GMA)
- FLOMEC Watermeter (TM10NQ9GMA)
- FLOMEC Watermeter (TM15SQ9GMB)
- OAKTON Ph Meter, LCD, AA Batteries (3561325)
- Flomec Water Testing Meters