Shop All Water Testing Meters
Flomec
Watermeter
Mfr # TM07NQ9GMA
Zoro # G100389828
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Frequency Range (Hz) 37 to 370
- Fluid Temp. Range 32 Degrees to 140 Degrees F
- Max. Pressure 225 psig
Product Information
- Brand Flomec
- MFR # TM07NQ9GMA
- Zoro # G100389828
- UPC # 41112501
- Country of Origin United States
- Category Water Testing Meters
Dimensions
For Pipe Size | 3/4 in |
Height (In.) | 2 9/10 in |
Connection Size | 3/4 in |
Length (In.) | 6 1/10 in |
Width (In.) | 2 1/10 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Overall Height | 0.9 in |
Overall Length | 6.2 in |
Description
Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 400mL, PK12 (5YHA5)
- LOVIBOND CyA Test Tablets (511370BT)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- FLOMEC Watermeter (TM15NQ9GMB)
- FLOMEC Watermeter (TM10SQ9GMA)
- FLOMEC Watermeter (TM40SQ9GMD)
- FLOMEC Watermeter (TM20NQ9GMB)
- FLOMEC Watermeter (TM40FQ9GME)
- FLOMEC Watermeter (TM40NQ9GME)
- OAKTON Ph Meter, LCD, AA Batteries (3561327)
- Flomec Water Testing Meters