Shop All Flowmeters
Flomec
Flowmeter, Electronic, 1 In, 3 to 30 GPM
Mfr # 01N31GM-U
Zoro # G4240941
original price:
$303.07
21% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Nylon
- Type Electronic
- Connection Size 1 in
- Flow Material DEF
- Connection Type NPT
Product Information
- Brand Flomec
- MFR # 01N31GM-U
- Zoro # G4240941
- UPC # 031401001235
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1 in |
Width (In.) | 2 1/8 in |
Length (In.) | 4 in |
Height (In.) | 2 3/8 in |
Fitting Size (In.) | 1 |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.5 in |
Overall Width | 2 in |
Overall Length | 4 in |
Description
Electronic Flowmeter, Product Type GPI Electronic Water Meter, Flowmeter Type Turbine, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material DEF, Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 40 SUS, Housing Material Nylon, Rotor Material Nylon, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, Ferrite, Nylon, Tungsten Carbide, Standards CE Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Engine Driven Utility Pump, 118cc Engine (WH15)
- DAYTON Valve Seat (780138)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM (PD30A-AAP-AAA-C)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (4RJ77)
- FLOMEC Flowmeter, Turbine, For Fuel, 1 In FISO (01N12LM)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- FLOMEC Electronic Flowmeter, 2", FNPT, 5.3" L (G2S20NQ9GMB)
- FLOMEC Electronic Flowmeter, 1/4", FNPT, 2.68" L (OM006A511-822R5G)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 8.1" L (G2S05NQ9GMA)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- Flomec Flowmeters