Shop All Flowmeters
Flomec
Electronic Flowmeter, 3/4", FNPT, 6.3" L
Mfr # G2H07NQ9GMV
Zoro # G400690099
product price: $952.00
/ea
Free Shipping & Returns
$952.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Chemicals, Corrosive Fluids, Water, Water-Like Liquids
Product Information
- Brand Flomec
- MFR # G2H07NQ9GMV
- Zoro # G400690099
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 4 3/10 in |
Width (In.) | 2 in |
Height (In.) | 2 8/25 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 4.3 in |
Overall Height | 0.9 in |
Overall Width | 2.1 in |
Description
Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (Body Only), +/-1 Percent (With Computer), Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Housing Material Stainless Steel, Rotor Material PVDF, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 250V 5A Mechanical Float Switch with 25 ft. Cord (10-1881)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfh Air (VFA-8-BV)
- ZOELLER Hose Discharge Kit (1010-2339)
- PULSATRON Pump Keep on Pumping Repair Kit VHC3 (K4VHC3)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- FLOMEC Electronic Flowmeter, 1/8", FNPT, 2.68" L (OM004S513-822R5G)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X20XQ9GMA)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- FLOMEC Flowmeter, Nutating Disc, PTB, 1 In FNPT (FM300HL/R)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 4.3" L (OM015S513-822R5G)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-604)
- Flomec Flowmeters