Shop All Flowmeters
Flomec
Electronic Flowmeter, 3/4", FNPT, 4.2" L
Mfr # G2S07NQ9GMA
Zoro # G000690062
original price:
$1,016.60
6% off
Free Shipping & Returns
$948.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 3/4 in
- Flow Material Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
- Connection Size 3/4 in
Product Information
- Brand Flomec
- MFR # G2S07NQ9GMA
- Zoro # G000690062
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 4 3/10 in |
Height (In.) | 2 8/25 in |
Width (In.) | 2 in |
Overall Width | 2.1 in |
Overall Length | 4.3 in |
Overall Height | 0.9 in |
Manufacturer Warranty Length | 1 yr |
Description
Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (Body Only), +/-1 Percent (With Computer), Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 20 cps, Housing Material Stainless Steel, Rotor Material PVDF, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 1 Gal (WMH-A-C-06-1)
- ZEELINE High Pressure Grease Control Handle, 10,000 PSI (ZE1534)
- ANCHOR SCIENTIFIC 120V-AC FLOAT SWITCH (TYPE S NC SPST)
- FLOMEC Flowmeter, Nutating Disc, 1 In FNPT Inlet (FM300H/R)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X20XQ9GMA)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2A15NQ9GMB)
- FLOMEC Flowmeter, Electronic, 1 In, 3 to 30 GPM (01N31GM-U)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X10XQ9GMA)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- Flomec Flowmeters