Shop All Flowmeters
Flomec
Electronic Flowmeter, 1/8", FNPT, 2.68" L
Mfr # OM004S513-822R5G
Zoro # G300690069
product price: $1,412.00
/ea
Free Shipping & Returns
$1,412.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Oval Gear
- For Pipe Size 1/8 in
- Connection Size 1/8 in
- Flow Material High Viscosity, Lubricants, Oil, Thick Fluids, Water, Water-Based
Product Information
- Brand Flomec
- MFR # OM004S513-822R5G
- Zoro # G300690069
- Country of Origin Australia
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 in |
Connection Size | 1/8 in |
Length (In.) | 2 17/25 in |
Height (In.) | 4 4/5 in |
Width (In.) | 4 9/10 in |
Overall Length | 2.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.8 in |
Overall Width | 4.9 in |
Description
Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-0.5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Fuels, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum 5 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 3.6V DC, Housing Material Aluminum, Rotor Material Stainless Steel, O-Ring Material PTFE, Seal Material Viton, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG34R)
- ARMSTRONG PUMPS Union Kit, 1/2 Sweat, 150 psi, LF Bronze (LF 1/2" SWEAT UNION HARDWARE KIT)
- GPI Diesel Nozzle, Inlet 1" NPT (906008-570)
- CAMPBELL Tank Cross Tee, Male, 1 In x 5 In. (RUTC4-3LF)
- FLOMEC Electronic Flowmeter, 1", FNPT, 7.3" L (G2P10NQ9GMA)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 4.3" L (OM015S513-822R5G)
- FLOMEC Flowmeter, Oval Gear, 1/2"FNPT, 1500 psi (LM51DN)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- FLOMEC Electronic Flowmeter, 1/4", FNPT, 2.68" L (OM006A511-822R5G)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- Flomec Flowmeters