RV Water Pump - 12V - 1GPM - 35PSI
Mfr # RLFP122202A
Zoro # G303088818
Product Information
- Brand Flojet
- MFR # RLFP122202A
- Zoro # G303088818
- UPC # 705474205349
- Country of Origin Mexico
- Category Recreational Vehicle Accessories
Description
Flojet’s RV water pumps are designed to provide years of satisfactory service in applications both large and small. The lineup features a wide range of flows and a variety of pressure settings to suit each individual need and preference. Standard models have a motor enclosed in a protective plastic housing, whereas the HD models include a wider diameter motor with a powder-coated steel shell, cast aluminum end bells, and lower housing to improve pressure capability and life.
All models include an integrated pressure switch, vibration dampening rubber mounting feet, and quick-connect ports. A built-in bypass valve helps to reduce unwanted pump cycling and noise. All models other than the 1 GPM come with an inlet strainer included as well.
Features:
- CSA certified for potable water
- Integrated, sealed pressure switch for on-demand operation
- Internal bypass for quiet, smooth operation
- Integrated, sealed pressure switch for on-demand operation
- Co-molded diaphragm technology for long life and durability
- HD models have larger motors and cast aluminum lower housings which allow for long life, even at high pressures
- Can run dry without damage
- Quick connect ports for ease of installation, servicing, and maintenance
- Vibration dampening mounting feet
- Self-priming allows for installation versatility
- Built-in backflow prevention valve
- Thermal protection on motor prevents overheating
Specifications:
- 12VDC
- 1 GPM (3.8 LPM)
- 35 PSI (2.4 BAR)
- Port fittings included
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Ornamental Gate Ltch Blk (N178-616)
- JACKS Breakaway Halter Strap 1" (20003-1)
- FOXFARM HAPPY FROG POTTING SOIL (FX14047E)
- STENS New Carburetor Kit For Kohler Ch11-Ch16, Cv11-Cv16 And Sv600 12 757 03-S (055-525)
- FLOJET Heavy Duty RV Water Pump w/Strainer - 12V - 3GPM - 50PSI (Q301V-117S-3A)
- FLOJET Heavy Duty RV Water Pump w/Strainer - 12V - 4GPM - 50PSI (Q401V-117S-3A)
- FLOJET RV Macerator Pump (18550000A)
- FLOJET RV Water Pump w/Strainer - 24V - 3GPM - 50PSI (R3526344D)
- FLOJET RV Water Pump w/Strainer - 12V - 3GPM - 50PSI (R3526144D)
- FLOJET Quiet Quad Water System Pump - 115VAC (04406043A)
- VALTERRA Valterra T1020-1CLR Waste Valve Cap - 3" with Capped 3/4" GHT, Clear, Bulk (T1020-1CLR)
- Flojet Recreational Vehicle Accessories