Shop All Diaphragm Pumps
Flojet
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 5 GPM
Mfr # G575215Z
Zoro # G2554002
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 5 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 120 Degrees F
Product Information
- Brand Flojet
- MFR # G575215Z
- Zoro # G2554002
- UPC # 094703202946
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in Barb |
Height | 5 3/4 in |
Width | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Length | 4 1/2 in |
Overall Height | 5.8 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 1/2 in |
Overall Length | 4.5 in |
Media Discharge Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Width | 3.3 in |
Description
Double Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type Barbed, Check Seat Material Santoprene, Diaphragm Material Santoprene, Flow Rate (Maximum) 5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Barbed, Media Intake Connection Size 1/2 in, Media Intake Connection Type Barbed, Media Temperature (Maximum) 120 Degrees F, Operating Pressure (Maximum) 80 psi, Priming Self-Priming, Pump Assembly Type Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT FT030H-3/4 Cover Repair Kit (405598)
- PENTAIR WATER Mp 1/4Hp Port Util Pump (540094)
- STENNER Suction/Discharge Tubing 20Ft 3/8In UV Black (MALT02B)
- DWYER INSTRUMENTS Tuning fork level switch, 18in probe extension (TFLS-W11SR1-018)
- FLOJET Diaphragm Pump, Polypropylene, Santoprene, 115 (03626049C)
- FLOJET 3/8" Duplex Diaphragm Demand Pump 1.5 GPM 60 PSI (D3131B5011A)
- FLOJET Water Boost System, Polypropylene, Santoprene, 115 (028300540)
- FLOJET Booster Pump, 3 gpm, 50 psi (R3526144D)
- FLOJET Duplex Diaphragm Pump, Polypropylene, EPDM, 115, 2.0 GPM (D3835H5011A)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Viton, 5 GPM (G573215Z)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 23 GPM (S07B1P2PPNS000.)
- Flojet Diaphragm Pumps