Shop All Diaphragm Pumps
Flojet
Double Diaphragm Pump, Acetal, Air Operated, Viton, 2.5 GPM
Mfr # N5100020G
Zoro # G4294525
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Acetal
- Diaphragm Material - Pumps Viton(R)
- Max. Flow 2.5 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 120 Degrees F
Product Information
- Brand Flojet
- MFR # N5100020G
- Zoro # G4294525
- UPC # 094715773885
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/8 in |
Air Inlet Size | 1/4 in Barb |
Manufacturers Warranty Length | 1 yr |
Height | 4 in |
Max. Dia. Solids | 1/8 in |
Length | 6 in |
Width | 2 3/8 in |
Media Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Overall Width | 2.4 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Height | 4 in |
Air Intake Connection Size | 1/4 in |
Overall Length | 6 in |
Description
Double Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type Barbed, Check Seat Material Viton, Diaphragm Material Viton, Flow Rate (Maximum) 2.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Barbed, Media Intake Connection Size 3/8 in, Media Intake Connection Type Barbed, Media Temperature (Maximum) 120 Degrees F, Operating Pressure (Maximum) 75 psi, Priming Self-Priming, Pump Assembly Type Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Spool, Bushing (96090)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBd3A Flotect Level Sw (L6EPB-B-D-3-A)
- FILL-RITE Switch Lever Kit (KIT700SW)
- A.R. NORTH AMERICA Chemical Injector 2.3 (0203002030)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 5 GPM (G575215Z)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Viton, 5 GPM (G573215Z)
- FLOJET Duplex Diaphragm Pump, Polypropylene, EPDM, 115, 2.0 GPM (D3835H5011A)
- FLOJET Booster Pump, 3 gpm, 50 psi (R3526144D)
- FLOJET Booster Pump System, Polypropylene, Santoprene, 115, 1.5 GPM (028300510)
- FLOJET Diaphragm Pump, Polypropylene, Santoprene, 115 (03626049C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (66605J-344)
- Flojet Diaphragm Pumps