Shop All Roller Spray Pumps
Flojet
Diaphragm Pump, Motor Driven, 24VDC, 3/8 In
Mfr # D3231B5011A
Zoro # G4056805
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 3/8 in FNPT
- Type Motor Driven
- Housing Material - Pumps Polypropylene
- Voltage 24VDC
- Max. Temp - Pumps 140 Degrees F
Product Information
- Brand Flojet
- MFR # D3231B5011A
- Zoro # G4056805
- UPC # 705474206605
- Country of Origin Mexico
- Category Roller Spray Pumps
Dimensions
Length (In.) | 7.9375 in |
Width (In.) | 4 in |
Height (In.) | 3.625 in |
Overall Height | 3.6 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Overall Width | 4 in |
Manufacturers Warranty Length | 1 Year |
Overall Length | 7.9 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 100 psi, Diaphragm Chamber Design 2, Diaphragm Material Buna-N, Check Valve Material Buna-N, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 1.6 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 24V DC, Pump Operation Type Electric, Pressure Switch No, Manufacturers Warranty Length 1 Year, Media Temperature (Maximum) 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Laundry Tray/Sink Pump System, 1/8 HP (LTA-1)
- SPRINGER PARTS LC Internal Seal Kit, FKM #4; Replaces LC Thomsen Part# 9355-VO (9355-VO-SP)
- STENNER Double Head Feed Rate Control w/shaft (DM5040D)
- WATERWAY 1.5 HP Impeller Assembly Eseries Center Discharge Pump (WW3108030B)
- FLOJET Pump, Carpet Cleaner (02100953G)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2 GPM (03501-503A)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- FLOJET Agricultural Sprayer Pump, 1/2 Hose Barb (04300-528A)
- FLOJET Pump, Carpet Cleaner (02130571G)
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow (5151088)
- Flojet Roller Spray Pumps