Shop All Automotive Polisher Accessories
Flitz
X-large 7" Buff Ball W/ Free Polish
Mfr # WB201-50
Zoro # G1931811
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Polishing
- Type Buffing
- Size 7 in
- Characteristics Chalking, Corrosion, Light Scratches, Oxidation, Pitting, Quickly and Safely Buffs Out Scuff Marks, Tarnish
- Max. RPM 2,500 RPM
Product Information
- Brand Flitz
- MFR # WB201-50
- Zoro # G1931811
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 7 in |
Outside Diameter | 7 in |
Details
Application | Polishing |
Type | Buffing |
Characteristics | Chalking, Corrosion, Light Scratches, Oxidation, Pitting, Quickly and Safely Buffs Out Scuff Marks, Tarnish |
Max. RPM | 2,500 RPM |
Material | Viscose |
For Use With | Fire Trucks, Boats, Semis, Airplanes |
Item | Polishing Pad |
Color | White |
Thickness | 2 1/2 in |
Product Type | Pad |
Attachment | Unthreaded Center Hole |
Texture | Soft |
Maximum Speed | 2,500 RPM |
Compatible Tool Type | Drills |
Backing Pad Type | Ball |
Features | For Large, Flat Surfaces Like Fire Trucks, Boats, Semis and Airplanes, Buffs Out Brake Dust, Scuff Marks, Light Scratches, Oxidation, Chalking, Tarnish, Pitting and Corrosion |
Compatible Surface Material | Metal, Paint, Plastic |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Ball, Attachment Unthreaded Center Hole, Color White, Material Viscose, Maximum Speed 2,500 RPM, Texture Soft, Thickness 2 1/2 in, Outside Diameter 7 in, Compatible Surface Material Metal, Paint, Plastic, Compatible Tool Type Drills, Application Polishing, Features For Large, Flat Surfaces Like Fire Trucks, Boats, Semis and Airplanes, Buffs Out Brake Dust, Scuff Marks, Light Scratches, Oxidation, Chalking, Tarnish, Pitting and Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRIBNER Scribner SCR5221 Plastics Lid Complete Utility Jug Cap (SCR5221)
- SAFE-T-LINE U.S. made "GUNMETAL GREY" Safe-T-Line® Kinetic Recovery (Snatch) ROPE - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PKB0130)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10228 (10228)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE 4, 374518 40MM (ATETAXB-CONE-4)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- FLITZ Buffing Ball, Polishing Type, 5" Size (PB101-50)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M Buffing Pad, 5-23/64 in. (81471)
- CS UNITEC Microfiber Cloths (40031)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Rubber, Yellow (556125)
- BUFF AND SHINE Buff and Shine BFS-7503G 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503G)
- Flitz Automotive Polisher Accessories