Shop All Metal Polish and Stone Care
Flitz
Tarnish Remover, Size 16 oz., Spray Bottle
Mfr # BC 01806
Zoro # G2232395
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 16 oz
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Mild
- Recommended Dilution Ready to Use
Product Information
- Brand Flitz
- MFR # BC 01806
- Zoro # G2232395
- UPC # 065925018066
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Description
Tarnish Remover, Cleaner Form Liquid, Container Size 16 oz, Container Type Trigger Spray Bottle, Properties Nonflammable, Ready to Use, Surfaces for Use On Aluminum, Brass, Copper, Maximum Coverage Area 400 sq ft, Maximum Drying Time 2 min, Maximum Effective Temperature 110 Degrees F, Minimum Coverage Area 400 sq ft, Minimum Drying Time 1 min, Minimum Effective Temperature 34 Degrees F, Flash Point Greater than 200 Degrees F, Fragrance Mild, pH Level 1, pH Value Acidic
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Disinfectant and Sanitizer, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (311836)
- POLY-PAK Steel Grip 42 gal Contractor Bags Twist Tie , 20PK (3250A25SG)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ61)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain, Quick Dry Bronze (BD3468664)
- FLITZ Polish, Size 16 oz., Spray Bottle (SS 01306)
- FLITZ Multi Purpose Cream, Size 5.3 oz. (BU 03515)
- FLITZ Fiberglass Liquid Pol., Mtal, Plst, 3.4 oz. (LQ 04535)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- FLITZ Multi Purpose Cream, Size 2 lb., Can (CA 03518-6)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 gal. (CA 03588)
- FLITZ Cleaner, Size 16 oz., Spray Bottle (SP 01506)
- Flitz Metal Polish and Stone Care