Shop All Headlight Restoration
Flitz
Headlight Restoration Kit, For Auto, Truck
Mfr # HR 31501
Zoro # G3701402
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Type Heavy Duty
- For Use With Auto, Truck
- Includes 1.7 oz Flitz Ceramic Sealant, 1.7 oz Flitz Polish-Paste, 1000 Grit Abrasive Scuffing Pad, Mini 3 in Buff Ball
- Container Type Bottle
Product Information
- Brand Flitz
- MFR # HR 31501
- Zoro # G3701402
- UPC # 065925315011
- Country of Origin United States
- Category Headlight Restoration
Dimensions
Container Size | 1.7 oz |
Details
Appearance | Liquid |
Type | Heavy Duty |
For Use With | Auto, Truck |
Includes | 1.7 oz Flitz Ceramic Sealant, 1.7 oz Flitz Polish-Paste, 1000 Grit Abrasive Scuffing Pad, Mini 3 in Buff Ball |
Item | Headlight Lens Restoration Kit |
Container Type | Bottle |
Color | Multi |
Standards | VOC Compliant |
VOC Content Weight Percentage | 0.08 % |
Series | Headlight Restoration Kit |
Biodegradable | Not Biodegradable |
Compatible Surface Material | Fiberglass, Metal, Plastic |
Cleaner Type | Headlight Lens Cleaners |
Use Location | Exterior |
Butyl-Free | Butyl-Free |
Description
Headlight Lens Restoration Kit, Cleaner Type Headlight Lens Cleaners, Container Size 1.7 oz, Use Location Exterior, Compatible Surface Material Fiberglass, Metal, Plastic, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Multi, Includes 1.7 oz Flitz Ceramic Sealant, 1.7 oz Flitz Polish-Paste, 1000 Grit Abrasive Scuffing Pad, Mini 3 in Buff Ball, VOC Content Weight Percentage 0.08 Percent, Standards VOC Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SACHS Clutch Master Cylinder 2007-2012 Hyundai Elantra 2.0L, SH5509 (SH5509)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- A & I PRODUCTS Coupler Half for Hyd Pump Drive 4" x6" x2" (A-R34362)
- VALVOLINE Valvoline, 20W-50, Conventional, 1 Qt. (822344)
- TURTLE WAX Headlight Restoration Kit (53856)
- MEGUIARS WAX 4oz Spray Bottle, Use To Maintain The Clarity On Restored Headlights/Provides Durable UV Protection (G17804)
- 3M Headlight Lens Restoration System, 02516 (MMM02516)
- MEGUIARS WAX With Two Abrasive Cleaning Pads/ 4 Ounce Cleaning Solution And 4 Ounce Headlight Coating (G2970)
- MEGUIARS HD HEADLIGHT RESTORATION KIT (MGG-2980)
- RAIN-X Rain-X 800001809 Headlight Restoration Kit (8323321)
- HTI Wet/Dry Finishing Paper - 400 Grit - 25 Pack - 9"X5.5" (MG40025)
- Flitz Headlight Restoration