Shop All Metal Polish and Stone Care
Flitz
Cleaner, Size 16 oz., Spray Bottle
Mfr # SP 01506
Zoro # G0728804
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 16 oz
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Mild
- Recommended Dilution Ready to Use
Product Information
- Brand Flitz
- MFR # SP 01506
- Zoro # G0728804
- UPC # 065925015065
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Size | 16 oz. |
Container Size | 16 oz |
Description
Metal Cleaner, Cleaner Form Liquid, Container Size 16 oz, Container Type Trigger Spray Bottle, Properties Nonflammable, Ready to Use, Standards OSHA, SARA, TSCA, Surfaces for Use On Stainless Steel, Maximum Coverage Area 400 sq ft, Maximum Drying Time 0 min, Maximum Effective Temperature 110 Degrees F, Minimum Coverage Area 400 sq ft, Minimum Drying Time 0 min, Minimum Effective Temperature 34 Degrees F, Fragrance Mild, pH Level 9, pH Value Neutral, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Ultra Resin Packs, HydroPower, Blk/Grn (UHPR1)
- BIOREM-2000 BioRem-2000 Parts Cleaner, Liquid, 5 gal. (8003-005)
- BIO CONQUEROR 105 Liquid, Enzymatic Concentrate, Mngo, PK12 (105Q)
- BON TOOL Bon 82-279 Street Broom, Palmyra 18" W/ Handle (82-279)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 gal. (CA 03588)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 lb. (CA 03516-6)
- FLITZ 3.4OZ LIQ Flitz Polish (LQ04535)
- FLITZ Liquid Stone Wax, Size 16 oz. (GRX 22806)
- FLITZ 34OZ LIQ Flitz Polish (LQ04535)
- FLITZ Multi Purpose Cream, Size 5.3 oz. (BU 03515)
- WEIMAN Stainless Steel Cleaner and Polish, Floral Scent, 22 ozBottle, PK6 (108)
- Flitz Metal Polish and Stone Care