Shop All Borescope
Flir
Videoscope Kit, 7" Monitor, 6 mm Camera
Mfr # VS80-KIT-4
Zoro # G506016793
product price: $6,099.00
/ea
Free Shipping & Returns
$6,099.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Monitor Size 7 in
- Camera Size 6 mm
- Shaft Dia. 6 mm
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 7 in |
Camera Size | 6 mm |
Shaft Dia. | 6 mm |
Shaft Length | 2 m |
Manufacturers Warranty Length | 3 yr |
Display Size | 7 in |
Manufacturer Warranty Length | 3 yr |
Shaft Diameter | 6 mm |
Camera Diameter | 6 mm |
Minimum Observation Depth | 10 mm |
Description
Videoscope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 2 m, Shaft Diameter 6 mm, Camera Diameter 6 mm, Features Reliable, Rugged, Versatile, Waterproof, Includes 4-Way Articulation 6.0 mm x 2 m Long Camera Probe, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 10 mm, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIF INSTRUMENTS Combustible Gas Detector (TIF8900)
- ASHCROFT Pressure Gauge (302089SD02L5000#)
- SCS Metal-In Static Shielding Bag, 10"W, PK100 (1001012)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 5ft Long, 5", 120° Articulating (GP-3915)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- Flir Borescope