Shop All Borescope
Flir
Videoscope Kit, 7" Monitor, 5.5 mm Camera
Mfr # VS80-KIT-1
Zoro # G806016790
product price: $2,299.00
/ea
Free Shipping & Returns
$2,299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Monitor Size 7 in
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 7 in |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 1 m |
Manufacturers Warranty Length | 3 yr |
Minimum Observation Depth | 10 mm |
Manufacturer Warranty Length | 3 yr |
Camera Diameter | 5.5 mm |
Shaft Diameter | 5.5 mm |
Display Size | 7 in |
Description
Videoscope Kit, Camera Pixel Resolution 1024 � 600, Shaft Length 1 m, Shaft Diameter 5.5 mm, Camera Diameter 5.5 mm, Features Reliable, Rugged, Versatile, Waterproof, Includes 5.5 mm x 1 m Long Camera Probe, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 10 mm, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 48In L (LG-48)
- DWYER INSTRUMENTS Differential pressure gage, range 0-1 psi, minor divisions .02 (2201)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-101D-158S)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- REED INSTRUMENTS Video Inspection Camera, 9mm (R8500)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- GENERAL TOOLS Video Borescope, 3.5 in. Monitor Size (38UR71)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- Flir Borescope