Shop All Borescope
Flir
Videoscope Kit, 7" Monitor, 3.9 mm Camera
Mfr # VS80-KIT-2
Zoro # G706016791
product price: $3,599.00
/ea
Free Shipping & Returns
$3,599.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Monitor Size 7 in
- Camera Size 3.9 mm
- Shaft Dia. 4.5 mm
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 7 in |
Camera Size | 3.9 mm |
Shaft Dia. | 4.5 mm |
Shaft Length | 1 m |
Manufacturers Warranty Length | 3 yr |
Minimum Observation Depth | 10 mm |
Shaft Diameter | 4.5 mm |
Camera Diameter | 4.5 mm |
Display Size | 7 in |
Manufacturer Warranty Length | 3 yr |
Description
Videoscope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 1 m, Shaft Diameter 4.5 mm, Camera Diameter 4.5 mm, Features Reliable, Rugged, Versatile, Waterproof, Includes 2-Way Articulation 4.5 mm x 1 m Long Camera Probe, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 10 mm, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO Pressure Gauge, 2", SS, 0-100, 1/4" NPT LF, 0 to 100 psi, 1/4" NPT, Stainless Steel, Silver (G6397618)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-6000-G-CERT)
- INTEGRA MILTEX Condar Company 3-39 Flue Gas Thermometer Probe (41120)
- GARDNER BENDER Solenoid Voltage Tester (GVT-392)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- KLEIN TOOLS Borescope for Android® Devices (ET16)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- Flir Borescope