Shop All Borescope
Flir
Videoscope Kit, 7" Monitor, 10.4 mm Camera
Mfr # VS80-IR21
Zoro # G206016796
product price: $2,599.00
/ea
Free Shipping & Returns
$2,599.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Monitor Size 7 in
- Camera Size 10.4 mm
- Shaft Dia. 19 mm
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 7 in |
Camera Size | 10.4 mm |
Shaft Dia. | 19 mm |
Shaft Length | 1 m |
Manufacturers Warranty Length | 3 yr |
Shaft Diameter | 7 mm |
Minimum Observation Depth | 15 cm |
Manufacturer Warranty Length | 3 yr |
Camera Diameter | 19 mm |
Display Size | 7 in |
Description
Videoscope Kit, Camera Pixel Resolution 160 x 120, Shaft Length 1 m, Shaft Diameter 7 mm, Camera Diameter 19 mm, Features Reliable, Rugged, Versatile, Waterproof, Includes IR Thermal 19 mm x 1 m Long Camera Probe, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 15 cm, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" UNO Pressure Gauge, 1/4" NPT, Dry, 0/4000 PSI, Lower Mount, 501D-UNO-204Q (501D-UNO-204Q)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (LFC-220-200-G)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- PCE INSTRUMENTS Videoscope, 180° screen rotation (PCE-VE 200)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 59" Long, 2-Way 180° Articulating (D3245)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-3930)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- Flir Borescope