Shop All Borescope
Flir
Video Borescope, 4.3" Display
Mfr # VS290-32
Zoro # G800906165
Free Shipping & Returns
$5,459.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 1.18 in to 2.75 in
- Monitor Size 4.3 in
- Camera Size 1.6 in
- Shaft Dia. 0.3 in
Product Information
Dimensions
Observation Depth | 1.18 in to 2.75 in |
Monitor Size | 4.3 in |
Camera Size | 1.6 in |
Shaft Dia. | 0.3 in |
Shaft Length | 2 m |
Maximum Observation Depth | 5.9 in |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 7 mm |
Minimum Observation Depth | 0.15 m |
Camera Diameter | 11 mm |
Display Size | 3.5 in |
Description
Videoscope Kit, Camera Pixel Resolution 160 x 120, Shaft Length 2 m, Shaft Diameter 7 mm, Camera Diameter 11 mm, Features Video Recording, Includes 16 GB Removable SD Card, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 0.15 m, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights Not Applicable, Maximum Observation Depth 5.9 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- DICKSON Cable, Extension, 10 Ft (D617)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- RIDGID Inspection Camera Wifi Adapter (70118)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- PCE INSTRUMENTS Industrial Borescope, Cable Length 3 m / 9.8 ft (PCE-VE 1034N-F)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- Flir Borescope