Shop All Infrared Thermometer Accessories
Flir
Truck Charger, 12/24VDC
Mfr # T198322ACC
Zoro # G1923247
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR K45, FLIR K55 and FLIR K65
- For Use With - IR Cameras and Thermometers FLIR K45, FLIR K55, FLIR K65
- Features Less Than 4 hr Charge Time
- Accessory Type Truck Charger
Product Information
- Brand Flir
- MFR # T198322ACC
- Zoro # G1923247
- UPC # 845188011673
- Country of Origin Estonia
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 7 1/8 in |
Overall Width | 6 in |
Overall Depth | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Charger |
Item | Truck Charger |
For Use With | FLIR K45, FLIR K55 and FLIR K65 |
For Use With - IR Cameras and Thermometers | FLIR K45, FLIR K55, FLIR K65 |
Features | Less Than 4 hr Charge Time |
Accessory Type | Truck Charger |
Product Type | Truck Charger |
Compatible with Series | FLIR KXX Series |
Compatible with Brand | FLIR |
Description
Truck Charger, Features Less Than 4 hr Charge Time, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 15 in, Overall Height 7 1/8 in, Overall Width 6 in, Product Type Truck Charger, Compatible with Manufacturer Model Number FLIR K45, FLIR K55, FLIR K65, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU5)
- APG Digital Pressure Gauge, Range 0-200 PSI (PG2-200)
- FLIR Battery Charger (T910814)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- FLIR Battery Charger (T198509)
- FLIR Battery (T198126)
- FLIR Spare Battery for Exx Series (T199330ACC)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- IFM Comp Fitting, For Sensors 1/4 In. NPT (E30049)
- Flir Infrared Thermometer Accessories