Shop All Moisture Meters
Flir
ThermaMoistureMeter, Pin/Pinless, 3/4in
Mfr # MR265
Zoro # G701769036
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 30% to 100% (Basic Accuracy Reference only), 7% to 30% (Basic Accuracy +/-1.5% MC)
- Moisture Content Accuracy +/-1.5% (Basic Accuracy MC Pin)
- Temp. Range (F) 0 Degrees C to 100 Degrees C (32 Degrees F to 212 Degrees F)
- Display QVGA
Product Information
- Brand Flir
- MFR # MR265
- Zoro # G701769036
- Country of Origin China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | 19 in |
Manufacturers Warranty Length | 10 year |
Manufacturer Warranty Length | 10 yr |
Maximum Measurement Depth | 3/4 in |
Description
Thermal Imaging Moisture Meter, Alert Type Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Magmohelic Indicating Tr (605-11)
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- LIGNOMAT LIGNO-DUO TEC BW MOISTURE MTR (BW)
- Flir Moisture Meters