Shop All Borescope
Flir
Thermal Videoscope Kit-Forward View
Mfr # VS290-21
Zoro # G111363435
product price: $4,580.99
/ea
Free Shipping & Returns
$4,580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shaft Length 1 m
- Display Size 3.5 in
- Shaft Diameter 7 mm
- Includes Probe Camera Probe Included
Product Information
Dimensions
Shaft Length | 1 m |
Display Size | 3.5 in |
Shaft Diameter | 7 mm |
Camera Diameter | 19 mm |
Minimum Observation Depth | 0.15 m |
Details
Promotion Restriction | Not eligible for promotion |
Item | Thermal Videoscope Kit |
Includes Probe | Camera Probe Included |
Digital Display Screen Type | TFT LCD |
Image Capture Options | Still Image Capture |
Camera Probe IP Rating | IP67 |
Resistance Properties | Impact Resistant, Waterproof |
Product Type | Videoscope Kit |
Field of View | 57 Degrees |
Camera View Type | Single |
Display IP Rating | IP 54 |
Camera Pixel Resolution | 160 x 120 |
Display Portability | Fixed |
Description
Thermal Videoscope Kit, Camera Pixel Resolution 160 x 120, Shaft Length 1 m, Shaft Diameter 7 mm, Camera Diameter 19 mm, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 0.15 m, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights Not Applicable, Field of View 57 Degrees , Image Capture Options Still Image Capture
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery-Operated Proving Unit, Up to 690V (MPU690)
- DWYER INSTRUMENTS Minihelic Ii Gauge Series 2-50 (2-5000-0)
- WESTWARD Tester, Battery (4Z581)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera, 65' Cable W/ Aluminum Case (FB-PIC3188D-65)
- Flir Borescope